10 x 6 x 5 in. Center End Boot
10 x 6 x 5 in. Center End Boot
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 5 in
- End Boot Position:
- Center
- Length:
- 6 in
- Register Boot Opening:
- 10 in x 6 in
- Width:
- 10 in