This product requires certification to purchase.

12 x 12 x 60 in. Galvanized Steel Rectangular Duct Pipe

Gray Metal South

12 x 12 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G12X12X60125SD
  • Item #1818406
  • Manufacturer Part #12X12X60-125SD
4.5 out of 5 Customer Rating
Brand image
Gray Metal South

12 x 12 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G12X12X60125SD
  • Item #1818406
  • Manufacturer Part #12X12X60-125SD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
12 in x 12 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
UPC:
662837045106
Vent Duct Shape:
Rectangular