12 x 3-1/4 x 48 in. Galvanized Steel Duct Wall Stack
12 x 3-1/4 x 48 in. Galvanized Steel Duct Wall Stack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Height:
- 12 in
- Length:
- 48 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 3-1/4 in