This product requires certification to purchase.

16 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer

You last purchased this on
 
Gray Metal South

16 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #G16X12311P
  • Item #1796819
  • Manufacturer Part #16X12-311P
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

16 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #G16X12311P
  • Item #1796819
  • Manufacturer Part #16X12-311P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
16 in
Duct Size:
16 in x 12 in
Gauge (metal):
26 ga
Material:
Steel