18 x 18 x 18 in. Duct Tee with Crimp
18 x 18 x 18 in. Duct Tee with Crimp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 18 in
- Diameter - Inside 2:
- 18 in
- Diameter - Inside 3:
- 18 in
- Fitting Type:
- Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Material:
- Steel
- With Crimp:
- Yes