This product requires certification to purchase.

20 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 
Gray Metal South

20 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G20X10X60125SD
  • Item #1818512
  • Manufacturer Part #20X10X60-125SD
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

20 x 10 x 60 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G20X10X60125SD
  • Item #1818512
  • Manufacturer Part #20X10X60-125SD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Size:
20 in x 10 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel