This product requires certification to purchase.

20 x 12 x 48 in. Galvanized Steel Rectangular Duct Pipe

You last purchased this on
 
Gray Metal South

20 x 12 x 48 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G20X12X48125SDINS
  • Item #1846524
  • Manufacturer Part #20X12X48-125SDINS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

20 x 12 x 48 in. Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #G20X12X48125SDINS
  • Item #1846524
  • Manufacturer Part #20X12X48-125SDINS
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Size:
20 in x 12 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel