This product requires certification to purchase.

4 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe

You last purchased this on
 
Gray Metal South

4 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe

  • Fast #
  • Part #G430300
  • Item #1796736
  • Manufacturer Part #4-30-300
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

4 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe

  • Fast #
  • Part #G430300
  • Item #1796736
  • Manufacturer Part #4-30-300
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
30 ga
Length:
2 ft
Material:
Steel
Vent Duct Shape:
Round