14 in. 26 ga Adhesive Fitting
400A 14 in. 26 ga Adhesive Fitting
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- 400A
- Diameter:
- 14 in
- Gauge (metal):
- 26 ga
- Height:
- 5-1/2 in
- Vent Duct Shape:
- Round