This product requires certification to purchase.

16 in. 26 ga Adhesive Fitting

You last purchased this on
 
Gray Metal South

400A 16 in. 26 ga Adhesive Fitting

  • Fast #
  • Part #G16400A
  • Item #1796668
  • Manufacturer Part #16-400A
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

400A 16 in. 26 ga Adhesive Fitting

  • Fast #
  • Part #G16400A
  • Item #1796668
  • Manufacturer Part #16-400A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
400A
Diameter:
16 in
Gauge (metal):
26 ga
Height:
5-1/2 in
Vent Duct Shape:
Round