This product requires certification to purchase.

6 in x 24 in 28 ga Galvanized Steel Round Duct Pipe

Gray Metal South

6 in x 24 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G628300
  • Item #1796652
  • Manufacturer Part #6-28-300
3.3 out of 5 Customer Rating
Brand image
Gray Metal South

6 in x 24 in 28 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G628300
  • Item #1796652
  • Manufacturer Part #6-28-300
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
28 ga
Length:
24 in
Material:
Steel
UPC:
662837683001
Vent Duct Shape:
Round