This product requires certification to purchase.

6 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

You last purchased this on
 
Gray Metal South

6 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #G6X3311P
  • Item #1796809
  • Manufacturer Part #6X3-311P
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

6 in. x 3 in. 26 ga Galvanized No-Crimp Duct Reducer

  • Fast #
  • Part #G6X3311P
  • Item #1796809
  • Manufacturer Part #6X3-311P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Duct Size:
6 in x 3 in
Gauge (metal):
26 ga
Length:
3 in
Material:
Steel
Width:
6 in