This product requires certification to purchase.

8 in. 27 ga Galvanized Steel S Cleat

You last purchased this on
 
Gray Metal South

8 in. 27 ga Galvanized Steel S Cleat

  • Fast #
  • Part #G8324
  • Item #1818401
  • Manufacturer Part #8-324
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Gray Metal South

8 in. 27 ga Galvanized Steel S Cleat

  • Fast #
  • Part #G8324
  • Item #1818401
  • Manufacturer Part #8-324
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Duct Cleat Shape:
S Cleat
Gauge (metal):
27 ga
Length:
8 in
Material:
Steel