8 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
8 in. x 7 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Duct Size:
- 8 in x 7 in
- Gauge (metal):
- 26 ga
- Length:
- 7 in
- Material:
- Steel
- Width:
- 8 in