8 x 8 x 8 x 24 in. Duct Tee
8 x 8 x 8 x 24 in. Duct Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 8 in
- Diameter - Inside 2:
- 8 in
- Diameter - Inside 3:
- 8 in
- Fitting Type:
- Full Flow Tee, Smoke Pipe Tee
- Gauge (metal):
- 26 ga
- Length:
- 24 in
- Material:
- Steel