This product requires certification to purchase.

Grease Trap Sampler 8 ft.

You last purchased this on
 

Grease Trap Sampler 8 ft.

  • Fast #
  • Part #EB01322WA
  • Item #4934886
  • Manufacturer Part #B01322WA
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

Grease Trap Sampler 8 ft.

  • Fast #
  • Part #EB01322WA
  • Item #4934886
  • Manufacturer Part #B01322WA
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed to sample liquid grease and oils but will not work with grease that has hardened into a solid or semi-solid layer
  • Measure grease and oil levels in a holding tank
  • The unit is a 8' sampler that consists of two 4' sections
  • Tubing is marked with red tape at 1' intervals making it easy to determine the amount of grease collected
  • Optional 4' extension piece may be purchased to sample at greater depths
  • Requires Certification

Specifications

Diameter:
1-3/8 in
Length:
8 ft
Material:
Plastic