4 in. PVC DWV Test Cap in Silver
4 in. PVC DWV Test Cap in Silver
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Silver
- End Connection 1:
- Slip
- Fits Pipe Size:
- 4 in
- Fitting Type:
- Test Cap
- Material:
- Plastic
- Material Type:
- PVC