This product requires certification to purchase.

14-1/4 in x 24-1/4 in x 36 in Plenum Box

You last purchased this on
 
Great Pacific Elbow

14-1/4 in x 24-1/4 in x 36 in Plenum Box

  • Fast #
  • Part #SHMPLLCF26142436
  • Item #9267847
  • Manufacturer Part #2821.142242360-26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Great Pacific Elbow

14-1/4 in x 24-1/4 in x 36 in Plenum Box

  • Fast #
  • Part #SHMPLLCF26142436
  • Item #9267847
  • Manufacturer Part #2821.142242360-26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Duct Plenum Type:
Plenum Box
Height:
36 in
Length:
24-1/4 in
Size:
14-1/4 in x 24-1/4 in x 36 in
Width:
14-1/4 in