This product requires certification to purchase.

1/2 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb

You last purchased this on
 
Green Leaf

1/2 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb

  • Fast #
  • Part #GA1238
  • Item #4010707
  • Manufacturer Part #A 1238
4.6 out of 5 Customer Rating
You last purchased this on
 
Green Leaf

1/2 x 3/8 in. MPT x Barbed Plastic Reducing Hose Barb

  • Fast #
  • Part #GA1238
  • Item #4010707
  • Manufacturer Part #A 1238
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Name:
Black
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Hose Barb
Length:
5 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic