This product requires certification to purchase.

1/4 in. Barbed Plastic Coupling

You last purchased this on
 
Green Leaf

1/4 in. Barbed Plastic Coupling

  • Fast #
  • Part #GSHM1400
  • Item #4010727
  • Manufacturer Part #SHM 1400
3.8 out of 5 Customer Rating
You last purchased this on
 
Green Leaf

1/4 in. Barbed Plastic Coupling

  • Fast #
  • Part #GSHM1400
  • Item #4010727
  • Manufacturer Part #SHM 1400
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling
Length:
1-3/4 in
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Pressure - Maximum:
75 psi
Weight:
0.1 lb