This product requires certification to purchase.

1/4 in. MPT x Barbed Nylon Adapter

You last purchased this on
 
Green Leaf

1/4 in. MPT x Barbed Nylon Adapter

  • Fast #
  • Part #GA1414
  • Item #4010701
  • Manufacturer Part #A 1414
5 out of 5 Customer Rating
You last purchased this on
 
Green Leaf

1/4 in. MPT x Barbed Nylon Adapter

  • Fast #
  • Part #GA1414
  • Item #4010701
  • Manufacturer Part #A 1414
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Barbed
End Connections:
MPT x Barbed
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Adapter
IAPMO Listed:
No
Material:
Plastic
Material Type:
Nylon
NSF:
NSF 61, NSF 372
NSF Certified:
Yes