3/4 in. x 10 ft. 24 ga Iron Duct Strap
3/4 in. x 10 ft. 24 ga Iron Duct Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- IAPMO Listed:
- No
- Length:
- 10 ft
- Material:
- Iron
- NSF Certified:
- No
- Product Type:
- Duct Strap
- UL Listed:
- No
- Width:
- 3/4 in