3/4 in. x 50 ft. 24 ga Iron Perforated Hanger Strap
3/4 in. x 50 ft. 24 ga Iron Perforated Hanger Strap
Product Details
Product Details
Specifications
- Coating:
- Galvanized
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- IAPMO Listed:
- No
- Length:
- 50 ft
- Material:
- Iron
- NSF Certified:
- No
- Product Type:
- Perforated Hanger
- UL Listed:
- No
- Width:
- 3/4 in