3/8 in. Steel (Box of 100) Plain Washer
3/8 in. Steel (Box of 100) Plain Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI B18.2.1
- Coating:
- Plain
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- Material:
- Steel
- Package Quantity:
- Box of 100
- Product Type:
- Washer
- Shape:
- Flat