3 x 18 in. 18 ga Nail Plate
3 x 18 in. 18 ga Nail Plate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Gauge (metal):
- 18 ga
- Length:
- 18 in
- Material:
- Steel
- Product Type:
- Nail Plate
- Width:
- 3 in