This product requires certification to purchase.

1 in. MPT Adapter Plastic Cap

You last purchased this on
 
Greenleaf Corp

1 in. MPT Adapter Plastic Cap

  • Fast #
  • Part #GGLP100CAP
  • Item #4382172
  • Manufacturer Part #GLP 100 CAP
3.4 out of 5 Customer Rating
You last purchased this on
 
Greenleaf Corp

1 in. MPT Adapter Plastic Cap

  • Fast #
  • Part #GGLP100CAP
  • Item #4382172
  • Manufacturer Part #GLP 100 CAP
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Cap
Material:
Plastic
NSF Certified:
No