This product requires certification to purchase.

1 in. FPT Polypropylene Coupling

You last purchased this on
 
Greenleaf Corp

D Series 1 in. FPT Polypropylene Coupling

  • Fast #
  • Part #GGLP100D
  • Item #4382169
  • Manufacturer Part #GLP 100 D
4 out of 5 Customer Rating
You last purchased this on
 
Greenleaf Corp

D Series 1 in. FPT Polypropylene Coupling

  • Fast #
  • Part #GGLP100D
  • Item #4382169
  • Manufacturer Part #GLP 100 D
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
D Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No