2 in. Polypropylene Cam Lever Hose Coupling
Gatorlock® Cap Series 2 in. Polypropylene Cam Lever Hose Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Gatorlock® Cap Series
- Color Finish Name:
- Black
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No