This product requires certification to purchase.

You last purchased this on
 
Greenlee

33-04-1085

  • Fast #
  • Part #G30564
  • Item #3672234
  • Manufacturer Part #30564
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenlee

33-04-1085

  • Fast #
  • Part #G30564
  • Item #3672234
  • Manufacturer Part #30564
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Flexible grip eye will easily attach to pulling device
  • Double weave mesh for positive holding power in medium to heavy pulling jobs
  • Basket type grip is great for pulling poly tube behind a pulling wedge or trenchless tool
  • Requires Certification

Recommended Accessories


Specifications

Application:
Conduit and Cable Pulling
Collection:
33-04-1085
Length:
24 in
Material:
Steel
Size:
1 in - 1-49/100 in
Tool Type:
Pulling Grip