58-1/2 in. Pipe Storage Rack
58-1/2 in. Pipe Storage Rack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features 7 bins; allows sorting by size and type
- Made from structural square tubing
- Folds for storage
- Capacity 1000 lbs
- Casters not included
- MSS SP-58
- Domestic shields are ordered on demand (SOD)
Specifications
- Length:
- 58-1/2 in
- Material:
- Steel
- Proposition 65:
- This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information about this regulation: www.Pwarnings.ca.gov
- Width:
- 34 in