Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flexible grip eye will easily attach to pulling device
- Double weave mesh for positive holding power in light pulling jobs
- Basket type grip is great for pulling poly tube behind a pulling wedge or trenchless tool
Specifications
- Application:
- Conduit and Cable Pulling
- Length:
- 6 in
- Material:
- Steel
- Tool Type:
- Pulling Grip