Frequently Purchased Together
Product Details
Product Details
- Flexible grip eye will easily attach to pulling device
- Double weave mesh for positive holding power in medium to heavy pulling jobs
- Basket type grip is great for pulling poly tube behind a pulling wedge or trenchless tool
Recommended Accessories
Specifications
- Application:
- Conduit and Cable Pulling
- Length:
- 24 in
- Material:
- Steel
- Size:
- 3/4 in - 99/100 in
- Tool Type:
- Pulling Grip