Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Flexible grip eye will easily attach to pulling device
- Double weave mesh for positive holding power in medium to heavy pulling jobs
- Basket type grip is great for pulling poly tube behind a pulling wedge or trenchless tool
Recommended Accessories
Specifications
- Application:
- Conduit and Cable Pulling
- Material:
- Steel
- Tool Type:
- Pulling Grip
- Work Load Limit:
- 3700 lb