10 x 5 in. Galvanized Steel Starting Collar in Round Duct
10 x 5 in. Galvanized Steel Starting Collar in Round Duct
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653, A924 and A90
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Width:
- 5 in