12 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
12 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM A-924
- Coating:
- Galvanized
- Diameter:
- 12 in
- Duct Size:
- 12 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Product Type:
- Snap Lock Pipe, Smoke Pipe
- Vent Duct Shape:
- Round