This product requires certification to purchase.

12 in. Galvanized Steel Duct Cap in Round Duct

You last purchased this on
 
Greenseam Industries

12 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #GECP12GA26
  • Item #7315409
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

12 in. Galvanized Steel Duct Cap in Round Duct

  • Fast #
  • Part #GECP12GA26
  • Item #7315409
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653, ASTM A924
Diameter:
12 in
Gauge (metal):
26 ga
Height:
2 in
Material:
Steel
Vent Duct Shape:
Round