14 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel in Round Duct
14 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel in Round Duct
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- A924 and A90, ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 26 ga
- Height:
- 10 in
- Length:
- 15-3/4 in
- Material:
- Aluminum, Steel, Stainless Steel
- Vent Duct Shape:
- Round