14 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
14 in. Duct Round Takeoff Galvanized Steel in Rectangular Duct
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B, A924 and A90
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 26 ga
- Length:
- 18 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 12 in