16 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular
16 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular
Product Details
Product Details
Documents
Specifications
- ASTM:
- A924 and A90, ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 16 in
- Gauge (metal):
- 24 ga
- Height:
- 13 in
- Length:
- 20 in
- Material:
- Aluminum, Steel, Stainless Steel
- Vent Duct Shape:
- Round to Rectangular
- Width:
- 14 in