This product requires certification to purchase.

4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Greenseam Industries

4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBGP4GA26
  • Item #4137317
  • Manufacturer Part #60SPBGP4GA26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

4 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBGP4GA26
  • Item #4137317
  • Manufacturer Part #60SPBGP4GA26
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM A-924
Coating:
Galvanized
Diameter:
4 in
Duct Size:
4 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Vent Duct Shape:
Round