This product requires certification to purchase.

6 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

You last purchased this on
 
Greenseam Industries

6 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBG6GA26
  • Item #8261576
  • Manufacturer Part #60SPBG6GA26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

6 in x 60 in 26 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #G60SPBG6GA26
  • Item #8261576
  • Manufacturer Part #60SPBG6GA26
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
6 in
Duct Size:
6 in
Gauge (metal):
26 ga
Length:
60 in
Material:
Steel
Product Type:
Smoke Pipe
Vent Duct Shape:
Round