This product requires certification to purchase.

6 in. 26 ga Galvanized Adjustable 90 Degree Elbow

You last purchased this on
 
Greenseam Industries

6 in. 26 ga Galvanized Adjustable 90 Degree Elbow

  • Fast #
  • Part #GAE690GA26
  • Item #2153458
  • Manufacturer Part #AE690GA26
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

6 in. 26 ga Galvanized Adjustable 90 Degree Elbow

  • Fast #
  • Part #GAE690GA26
  • Item #2153458
  • Manufacturer Part #AE690GA26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Elbows come standard with one end crimped
  • Elbows are available with both ends crimped as an option
  • All fittings are available with blue or yellow union label
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653, ASTM A-924
Coating:
Galvanized
Diameter:
6 in
Duct Elbow Type:
Adjustable
Duct Size:
6 in
Elbow Degree:
90 DD
Fitting Type:
Smoke Pipe Elbow
Gauge (metal):
26 ga
Material:
Steel
UL Listed:
No
Vent Duct Shape:
Round