This product requires certification to purchase.

6 in. x 5 in. 26 ga Galvanized Duct Reducer

You last purchased this on
 
Greenseam Industries

6 in. x 5 in. 26 ga Galvanized Duct Reducer

  • Fast #
  • Part #DR6P5PGA26
  • Item #7315406
  • Manufacturer Part #R6P5PGA26
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

6 in. x 5 in. 26 ga Galvanized Duct Reducer

  • Fast #
  • Part #DR6P5PGA26
  • Item #7315406
  • Manufacturer Part #R6P5PGA26
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653, ASTM A924, ASTM A90
Diameter:
6 in
Duct Size:
6 in x 5 in
Gauge (metal):
26 ga
Height:
6 in
Material:
Steel