This product requires certification to purchase.

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

You last purchased this on
 
Greenseam Industries

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHTS28GA26D38
  • Item #4043179
  • Manufacturer Part #HTS28GA26D38
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

8 in. Duct Round Takeoff Galvanized Steel in Round Duct

  • Fast #
  • Part #GHTS28GA26D38
  • Item #4043179
  • Manufacturer Part #HTS28GA26D38
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Come standard with crimped ends (plain ends are available)
  • All dampers come standard with Ductmate's Patented Low Leakage Hardware
  • All dampers are available with an optional 1 1/2" or 2" stand-off
  • All fittings available with blue or yellow union label
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, A924 and A90
Diameter:
8 in
Gauge (metal):
26 ga
Height:
11-1/2 in
Length:
12 in
Material:
Steel
Vent Duct Shape:
Round
Width:
6 in