8 in. Galvanized Steel Duct Cap in Round Duct
8 in. Galvanized Steel Duct Cap in Round Duct
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A653, ASTM A924
- Diameter:
- 8 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Material:
- Steel
- Vent Duct Shape:
- Round