This product requires certification to purchase.

10 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

You last purchased this on
 
Greenseam Industries

10 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

  • Fast #
  • Part #GCNPR10GA26
  • Item #4741273
  • Manufacturer Part #CNPR10GA26
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Greenseam Industries

10 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round

  • Fast #
  • Part #GCNPR10GA26
  • Item #4741273
  • Manufacturer Part #CNPR10GA26
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
A924 and A90, ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
26 ga
Height:
10 in
Length:
11-3/4 in
Material:
Aluminum, Steel, Stainless Steel
Vent Duct Shape:
Round