This product requires certification to purchase.

6 in. Socket Weld 150# Standard Raised Face Global Carbon Steel Flange

You last purchased this on
 

6 in. Socket Weld 150# Standard Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #GRFSWFU
  • Item #422420
  • Manufacturer Part #GRFSWFU
5 out of 5 Customer Rating
You last purchased this on
 

6 in. Socket Weld 150# Standard Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #GRFSWFU
  • Item #422420
  • Manufacturer Part #GRFSWFU
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Flanged, Socket Weld
End Connection 2:
Flanged, Socket Weld
End Connections:
FlangedSocket Weld x FlangedSocket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
40
UL Listed:
No