100 ft. Pulling Cable
100 ft. Pulling Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/8 in
- Length:
- 100 ft
- Tool Type:
- Cable, Ferrule
- Width:
- 3/8 in