50 ft. x 3/8 in. Cable
50 ft. x 3/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The 50 foot set contains cable, the Grice tool, and a cable grip
Specifications
- Diameter:
- 3/8 in
- Length:
- 50 ft
- Tool Type:
- Cable
- Width:
- 3/8 in