This product requires certification to purchase.

10 x 6 in. Deflection Return Air Grille in Sky White

You last purchased this on
 
Grille Tech

10 x 6 in. Deflection Return Air Grille in Sky White

  • Fast #
  • Part #GRA10U
  • Item #7530783
  • Manufacturer Part #RA
4 out of 5 Customer Rating
You last purchased this on
 
Grille Tech

10 x 6 in. Deflection Return Air Grille in Sky White

  • Fast #
  • Part #GRA10U
  • Item #7530783
  • Manufacturer Part #RA
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Length:
10 in
Material:
Aluminum
Width:
6 in